Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearings, 8.00mm Bore Dia., 34,000 RPM

  • Mfr # SSF608 ZZ FM222

  • Zoro # G4576385


product price: $20.89
/ea

Key Features

Type
Shielded
Material
Stainless Steel
Bore Dia.
8 mm
Outside Dia.
22 mm
Width
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSF608 ZZ FM222
Zoro #
G4576385
UPC #
888569044372
Country of Origin
China

Dimensions

Bore Dia.
8 mm
Outside Dia.
22 mm
Width
7 mm
Flange Dia. (In.)
0.984 in
Flange Dia. (mm)
25 mm
Outside Diameter
22 mm
Outer Ring Width
7 mm
Flange Diameter
25 mm
Flange Thickness
1.5 mm
Bore Diameter
8 mm

Details

Type
Shielded
Material
Stainless Steel
Shield Material
Stainless Steel
Dynamic Load Capacity (Lb.)
740 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
Static Load Capacity (Lb.)
310 lb
ABEC Tolerance
1
Max. RPM
34,000 RPM
Item
Miniature Ball Bearing
Lubrication
Grease
Cage Material
Stainless Steel
ABEC Rating
1
Ring Material
Stainless Steel
Maximum Speed
34,000 RPM
Maximum Temperature
302 Degrees F
Lubricant Material
High Quality Food Grade Grease
System of Measurement
Metric
Number of Rows
One
Retaining Ring Groove
No
Cage Material Grade
304
Static Radial Load Capacity
310 lbf
Closure
Double Shielded
Includes Retaining Ring
No
Dynamic Radial Load Capacity
740 lbf
Cage Type
Shielded
Minimum Temperature
-40 Degrees F
Flange Type
Flanged
Resistance Properties
Corrosion Resistant
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Bearing Industry Number
608

Description

Miniature Ball Bearing, Bearing Industry Number 608, Bore Diameter 8 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 740 lbf, Flange Diameter 25 mm, Flange Thickness 1.5 mm, Flange Type Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.