Zoro Homepage

Bearings, 8.00mm Bore Dia., 35,000 RPM

  • Mfr # RF1980ZZ SRL

  • Zoro # G4576428


product price: $18.89
/ea

Key Features

Type
Shielded
Material
Steel
Bore Dia.
8 mm
Outside Dia.
19 mm
Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF1980ZZ SRL
Zoro #
G4576428
UPC #
888569032805
Country of Origin
China

Dimensions

Bore Dia.
8 mm
Outside Dia.
19 mm
Width
6 mm
Flange Dia. (In.)
0.866 in
Flange Dia. (mm)
22 mm
Bore Diameter
8 mm
Flange Diameter
22 mm
Flange Thickness
1.5 mm
Outer Ring Width
6 mm
Outside Diameter
19 mm

Details

Type
Shielded
Material
Steel
Temp. Range (F)
-40 Degrees to 302 Degrees F
Item
Miniature Ball Bearing
ABEC Tolerance
1
Max. RPM
35,000 RPM
Static Load Capacity (Lb.)
192 lb
Lubrication
Grease
Dynamic Load Capacity (Lb.)
472 lb
Shield Material
Stainless Steel
Cage Material
Stainless Steel
Lubricant Material
Multitemp Grease
Includes Retaining Ring
No
Dynamic Radial Load Capacity
472 lbf
Cage Type
Shielded
System of Measurement
Metric
Retaining Ring Groove
No
Bearing Industry Number
698
Number of Rows
One
Maximum Temperature
302 Degrees F
Minimum Temperature
-40 Degrees F
ABEC Rating
1
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Maximum Speed
35,000 RPM
Ring Material
Alloy Steel
Closure
Double Shielded
Resistance Properties
Corrosion Resistant
Static Radial Load Capacity
192 lbf
Cage Material Grade
304
Flange Type
Flanged

Description

Miniature Ball Bearing, Bearing Industry Number 698, Bore Diameter 8 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 472 lbf, Flange Diameter 22 mm, Flange Thickness 1.5 mm, Flange Type Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.