Zoro Homepage

Bearings, 8.00mm Bore Dia., 6.00mm W

  • Mfr # SSR1980 ZZ SRL

  • Zoro # G4576330


product price: $9.45
/ea

Key Features

Type
Shielded
Material
Stainless Steel
Bore Dia.
8 mm
Outside Dia.
19 mm
Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR1980 ZZ SRL
Zoro #
G4576330
UPC #
888569045423
Country of Origin
China

Dimensions

Bore Dia.
8 mm
Outside Dia.
19 mm
Width
6 mm
Bore Diameter
8 mm
Outside Diameter
19 mm
Outer Ring Width
6 mm

Details

Type
Shielded
Material
Stainless Steel
Max. RPM
32,000 RPM
Item
Miniature Ball Bearing
Static Load Capacity (Lb.)
192 lb
Dynamic Load Capacity (Lb.)
472 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
ABEC Tolerance
1
Shield Material
Stainless Steel
Lubrication
Grease
Cage Material
Stainless Steel
Includes Retaining Ring
No
Dynamic Radial Load Capacity
472 lbf
Cage Material Grade
304
Bearing Industry Number
698
Lubricant Material
Multitemp Grease
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
192 lbf
System of Measurement
Metric
Maximum Temperature
302 Degrees F
Number of Rows
One
Cage Type
Shielded
ABEC Rating
1
Ring Material
Stainless Steel
Retaining Ring Groove
No
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Closure
Double Shielded
Maximum Speed
32,000 RPM

Description

Miniature Ball Bearing, Bearing Industry Number 698, Bore Diameter 8 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 472 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.