Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearings, 8.00mm Bore Dia., 750 lb.

  • Mfr # 628 ZZ PRX

  • Zoro # G4576717


product price: $5.39
/ea

Key Features

Type
Shielded
Material
52100 Steel
Bore Dia.
8mm
Outside Dia.
24mm
Width
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628 ZZ PRX
Zoro #
G4576717
UPC #
888569113979
Country of Origin
China

Dimensions

Bore Dia.
8mm
Outside Dia.
24mm
Width
8mm
Outer Ring Width
8 mm
Bore Diameter Tolerance
+0/-0.008 mm
Bore Diameter
8 mm
Outside Diameter Tolerance
+0/-0.009 mm
Outside Diameter
24 mm

Details

Type
Shielded
Material
52100 Steel
Item
Miniature Ball Bearing
Max. RPM
28,000 RPM
Static Load Capacity (Lb.)
320 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
ABEC Tolerance
1
Dynamic Load Capacity (Lb.)
750 lb
Shield Material
Stainless Steel
Lubrication
MultiTemp SRL
Miniature Bearing
Yes
Maximum Speed
34,000 RPM
Cage Type
Shielded
Minimum Temperature
-40 Degrees F
Lubricant Material
Polyrex EM
For Environment
Oily/Greasy
Ring Material
Alloy Steel
Ball Material Grade
AISI 52100
Static Radial Load Capacity
320 lbf
Ring Material Grade
AISI 52100
Bearing Industry Number
628
Standards
AFBMA, ISO Certified 9001
Includes Retaining Ring
No
Maximum Temperature
302 Degrees F
ABEC Rating
1
Dynamic Radial Load Capacity
750 lbf
Ball Material
Alloy Steel
System of Measurement
Metric
Retaining Ring Groove
No
Closure
Double Shielded
Temp. Range
-20 to +212° F

Description

Miniature Ball Bearing, Bearing Industry Number 628, Bore Diameter 8 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 8 mm, Outside Diameter 24 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Shielded, Dynamic Radial Load Capacity 750 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.