Zoro Homepage

Bearings, Sealed, 10.00mm Bore Dia., ABEC 1

  • Mfr # SSFR6 2RS FM222

  • Zoro # G4576148


product price: $13.49
/ea

Key Features

Type
Sealed
Material
Stainless Steel
Bore Dia.
10 mm
Outside Dia.
22 mm
Width
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSFR6 2RS FM222
Zoro #
G4576148
UPC #
888569044358
Country of Origin
China

Dimensions

Bore Dia.
10 mm
Outside Dia.
22 mm
Width
2 mm
Flange Dia. (mm)
24.61 mm
Flange Dia. (In.)
0.969 in
Bore Diameter
3/8 in
Outside Diameter
7/8 in
Outer Ring Width
0.281 in
Flange Diameter
0.969 in
Flange Thickness
0.062 in

Details

Type
Sealed
Material
Stainless Steel
Seal Material
Rubber
Lubrication
Grease
Item
Miniature Ball Bearing
ABEC Tolerance
1
Static Load Capacity (Lb.)
315 lb
Dynamic Load Capacity (Lb.)
745 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
Max. RPM
31,000 RPM
Cage Material
Stainless Steel
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Closure
Double Sealed
Retaining Ring Groove
No
Miniature Bearing
Yes
Lubricant Material
High Quality Food Grade Grease
Bearing Industry Number
1603
Cage Type
Sealed
Dynamic Radial Load Capacity
120 lbf
Maximum Temperature
302 Degrees F
Minimum Temperature
-40 Degrees F
Seal Type
Contact
Includes Retaining Ring
No
Resistance Properties
Corrosion Resistant
Maximum Speed
18,000 RPM
ABEC Rating
1
Cage Material Grade
304
System of Measurement
Inch
Ring Material
Stainless Steel
Flange Type
Flanged
Static Radial Load Capacity
75 lbf
Number of Rows
One

Description

Miniature Ball Bearing, Bearing Industry Number 1603, Bore Diameter 3/8 in, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Sealed, Dynamic Radial Load Capacity 120 lbf, Flange Diameter 0.969 in, Flange Thickness 0.062 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.