Zoro Homepage

Bearings, Sealed, 8mm Bore Dia., 5.00mm W

  • Mfr # L1680 ZZ SRL

  • Zoro # G4576540


product price: $3.85
/ea

Key Features

Type
Shielded
Material
Steel
Bore Dia.
8 mm
Outside Dia.
16 mm
Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1680 ZZ SRL
Zoro #
G4576540
UPC #
888569027764
Country of Origin
China

Dimensions

Bore Dia.
8 mm
Outside Dia.
16 mm
Width
5 mm
Outside Diameter
16 mm
Outer Ring Width
5 mm
Bore Diameter
8 mm

Details

Type
Shielded
Material
Steel
Static Load Capacity (Lb.)
79 lb
Max. RPM
27,000 RPM
Dynamic Load Capacity (Lb.)
170 lb
ABEC Tolerance
1
Shield Material
Steel
Item
Miniature Ball Bearing
Temp. Range (F)
-40 Degrees to 302 Degrees F
Lubrication
Grease
Dynamic Radial Load Capacity
283 lbf
Closure
Double Shielded
Lubricant Material
Multitemp Grease
Retaining Ring Groove
No
Maximum Temperature
302 Degrees F
Bearing Industry Number
688
Flange Type
Non-Flanged
System of Measurement
Metric
Cage Type
Shielded
Static Radial Load Capacity
133 lbf
Minimum Temperature
-40 Degrees F
Includes Retaining Ring
No
Ring Material
Alloy Steel
Maximum Speed
27,000 RPM
ABEC Rating
1

Description

Miniature Ball Bearing, Bearing Industry Number 688, Bore Diameter 8 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Cage Type Shielded, Dynamic Radial Load Capacity 283 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.