Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearings, Sealed, 9.00mm Bore Dia., 1020 lb

  • Mfr # 629 2RS PRX

  • Zoro # G4576708


product price: $3.49
/ea

Key Features

Type
Sealed
Material
52100 Steel
Bore Dia.
9mm
Outside Dia.
26mm
Width
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
629 2RS PRX
Zoro #
G4576708
UPC #
888569114020
Country of Origin
China

Dimensions

Bore Dia.
9mm
Outside Dia.
26mm
Width
8mm
Outside Diameter
26 mm
Outer Ring Width
8 mm
Bore Diameter
9 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter Tolerance
+0/-0.009 mm

Details

Type
Sealed
Material
52100 Steel
Seal Material
Rubber
Item
Miniature Ball Bearing
Dynamic Load Capacity (Lb.)
1,020 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
Lubrication
MultiTemp SRL
Static Load Capacity (Lb.)
540 lb
ABEC Tolerance
1
Max. RPM
28,000 RPM
For Environment
Oily/Greasy
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
1,020 lbf
Ball Material
Alloy Steel
Ring Material Grade
AISI 52100
Miniature Bearing
Yes
Bearing Industry Number
629
Lubricant Material
Polyrex EM
Static Radial Load Capacity
540 lbf
Standards
AFBMA, ISO Certified 9001
Seal Type
Contact
Retaining Ring Groove
No
Closure
Double Sealed
Maximum Temperature
302 Degrees F
Includes Retaining Ring
No
System of Measurement
Metric
Ring Material
Alloy Steel
ABEC Rating
1
Cage Type
Sealed
Ball Material Grade
AISI 52100
Maximum Speed
34,000 RPM
Temp. Range
-20 to +212° F

Description

Miniature Ball Bearing, Bearing Industry Number 629, Bore Diameter 9 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Sealed, Dynamic Radial Load Capacity 1,020 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.