Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearings, Shielded, 3.00mm Bore Dia., 51 lb

  • Mfr # SSRI418 ZZ SRL

  • Zoro # G4576096


product price: $5.15
/ea

Key Features

Type
Shielded
Material
Stainless Steel
Bore Dia.
3 mm
Outside Dia.
6 mm
Width
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRI418 ZZ SRL
Zoro #
G4576096
UPC #
888569045126
Country of Origin
China

Dimensions

Bore Dia.
3 mm
Outside Dia.
6 mm
Width
3 mm
Outside Diameter Tolerance
+0/-0.0003 in
Bore Diameter Tolerance
+0/-0.0003 in
Outside Diameter
1/4 in
Outer Ring Width
0.109 in
Bore Diameter
1/8 in

Details

Type
Shielded
Material
Stainless Steel
Lubrication
Grease
Dynamic Load Capacity (Lb.)
51 lb
Static Load Capacity (Lb.)
21 lb
ABEC Tolerance
1
Temp. Range (F)
-40 Degrees to 302 Degrees F
Shield Material
Stainless Steel
Max. RPM
59,000 RPM
Item
Miniature Ball Bearing
Cage Material
Stainless Steel
Ball Material Grade
AISI 52100
Standards
AFBMA, ISO Certified 9001
ABEC Rating
1
Closure
Double Shielded
Bearing Industry Number
R144
System of Measurement
Inch
Cage Type
Shielded
Static Radial Load Capacity
22 lbf
Maximum Speed
59,000 RPM
For Environment
Oily/Greasy
Includes Retaining Ring
No
Flange Type
Non-Flanged
Maximum Temperature
302 Degrees F
Resistance Properties
Corrosion Resistant
Cage Material Grade
304
Retaining Ring Groove
No
Lubricant Material
Grease
Minimum Temperature
-40 Degrees F
Ring Material
Stainless Steel
Dynamic Radial Load Capacity
64 lbf
Ball Material
Alloy Steel
Ring Material Grade
440C

Description

Miniature Ball Bearing, Bearing Industry Number R144, Bore Diameter 1/8 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.109 in, Outside Diameter 1/4 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 64 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.