Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearings, Shielded, 3.00mm Bore Dia., 65 lb

  • Mfr # L730 ZZ SRL

  • Zoro # G4576516


product price: $4.29
/ea

Key Features

Type
Shielded
Material
Steel
Bore Dia.
3 mm
Outside Dia.
7 mm
Width
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L730 ZZ SRL
Zoro #
G4576516
UPC #
888569028013
Country of Origin
China

Dimensions

Bore Dia.
3 mm
Outside Dia.
7 mm
Width
3 mm
Outside Diameter
7 mm
Outer Ring Width
3 mm
Bore Diameter
3 mm

Details

Type
Shielded
Material
Steel
ABEC Tolerance
1
Static Load Capacity (Lb.)
23 lb
Item
Miniature Ball Bearing
Shield Material
Steel
Temp. Range (F)
-40 Degrees to 302 Degrees F
Lubrication
Grease
Max. RPM
70,000 RPM
Dynamic Load Capacity (Lb.)
65 lb
Maximum Speed
80,000 RPM
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
25 lbf
Bearing Industry Number
683
Flange Type
Non-Flanged
Maximum Temperature
302 Degrees F
Lubricant Material
Multitemp Grease
ABEC Rating
1
Ring Material
Alloy Steel
Closure
Double Shielded
System of Measurement
Metric
Dynamic Radial Load Capacity
70 lbf
Cage Type
Shielded
Retaining Ring Groove
No

Description

Miniature Ball Bearing, Bearing Industry Number 683, Bore Diameter 3 mm, Closure Double Shielded, Outer Ring Width 3 mm, Outside Diameter 7 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Cage Type Shielded, Dynamic Radial Load Capacity 70 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.