Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearings, Shielded, 5mm Bore Dia., ABEC 1

  • Mfr # 625 ZZ PRX

  • Zoro # G4576778


product price: $3.49
/ea

Key Features

Type
Shielded
Material
52100 Steel
Bore Dia.
5mm
Outside Dia.
16mm
Width
5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625 ZZ PRX
Zoro #
G4576778
UPC #
888569113849
Country of Origin
China

Dimensions

Bore Dia.
5mm
Outside Dia.
16mm
Width
5mm
Outside Diameter Tolerance
+0/-0.008 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outer Ring Width
5 mm
Bore Diameter
5 mm
Outside Diameter
16 mm

Details

Type
Shielded
Material
52100 Steel
Temp. Range (F)
-40 Degrees to 302 Degrees F
Lubrication
MultiTemp SRL
ABEC Tolerance
1
Max. RPM
36,000 RPM
Static Load Capacity (Lb.)
150 lb
Item
Miniature Ball Bearing
Dynamic Load Capacity (Lb.)
390 lb
Shield Material
Stainless Steel
System of Measurement
Metric
Ring Material
Alloy Steel
ABEC Rating
1
Dynamic Radial Load Capacity
7,870 lbf
Static Radial Load Capacity
150 lbf
Cage Type
Shielded
Ring Material Grade
AISI 52100
Miniature Bearing
Yes
Standards
AFBMA, ISO Certified 9001
Minimum Temperature
-40 Degrees F
Bearing Industry Number
625
Closure
Double Shielded
Lubricant Material
Polyrex EM
Maximum Temperature
302 Degrees F
Maximum Speed
43,000 RPM
Ball Material Grade
AISI 52100
Retaining Ring Groove
No
For Environment
Oily/Greasy
Includes Retaining Ring
No
Ball Material
Alloy Steel
Static Load Capacity
150 Lbf
Dynamic Load Capacity
390 Lbf
Temp. Range
-20 to +212° F

Description

Miniature Ball Bearing, Bearing Industry Number 625, Bore Diameter 5 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Shielded, Dynamic Radial Load Capacity 7,870 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.