Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearings, Shielded, 7mm Bore Dia., ABEC 1

  • Mfr # SSRI814 ZZ SRL

  • Zoro # G4576050


product price: $4.59
/ea

Key Features

Type
Shielded
Material
Stainless Steel
Bore Dia.
7 mm
Outside Dia.
12 mm
Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRI814 ZZ SRL
Zoro #
G4576050
UPC #
888569045218
Country of Origin
China

Dimensions

Bore Dia.
7 mm
Outside Dia.
12 mm
Width
5 mm
Bore Diameter
1/4 in
Outer Ring Width
0.188 in
Outside Diameter
1/2 in

Details

Type
Shielded
Material
Stainless Steel
Max. RPM
39,000 RPM
Dynamic Load Capacity (Lb.)
148 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
Static Load Capacity (Lb.)
77 lb
Item
Miniature Ball Bearing
ABEC Tolerance
1
Lubrication
Grease
Shield Material
Stainless Steel
Dynamic Radial Load Capacity
88 lbf
System of Measurement
Inch
Includes Retaining Ring
No
Ring Material
Stainless Steel
ABEC Rating
1
Lubricant Material
Multitemp Grease
Flange Type
Non-Flanged
Static Radial Load Capacity
40 lbf
Maximum Temperature
302 Degrees F
Cage Type
Shielded
Maximum Speed
35,000 RPM
Retaining Ring Groove
No
Closure
Double Shielded
Bearing Industry Number
188
Minimum Temperature
-40 Degrees F

Description

Miniature Ball Bearing, Bearing Industry Number 188, Bore Diameter 1/4 in, Closure Double Shielded, Outer Ring Width 0.188 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, ABEC Rating 1, Cage Type Shielded, Dynamic Radial Load Capacity 88 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.