Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearings, Shielded, 8.00mm Bore Dia., 97 lb

  • Mfr # SSRI8516 ZZ SRL

  • Zoro # G4576041


product price: $4.95
/ea

Key Features

Type
Shielded
Material
Stainless Steel
Bore Dia.
8 mm
Outside Dia.
12 mm
Width
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRI8516 ZZ SRL
Zoro #
G4576041
UPC #
888569045256
Country of Origin
China

Dimensions

Bore Dia.
8 mm
Outside Dia.
12 mm
Width
4 mm
Outer Ring Width
0.156 in
Outside Diameter
1/2 in
Bore Diameter
5/16 in

Details

Type
Shielded
Material
Stainless Steel
ABEC Tolerance
1
Max. RPM
40,000 RPM
Shield Material
Stainless Steel
Temp. Range (F)
-40 Degrees to 302 Degrees F
Item
Miniature Ball Bearing
Lubrication
Grease
Static Load Capacity (Lb.)
60 lb
Dynamic Load Capacity (Lb.)
97 lb
Includes Retaining Ring
No
Cage Type
Shielded
ABEC Rating
1
Closure
Double Shielded
System of Measurement
Inch
Flange Type
Non-Flanged
Retaining Ring Groove
No
Bearing Industry Number
1810
Ring Material
Stainless Steel
Maximum Temperature
302 Degrees F
Miniature Bearing
Yes
Dynamic Radial Load Capacity
90 lbf
Lubricant Material
Multitemp Grease
Static Radial Load Capacity
40 lbf
Maximum Speed
34,000 RPM
Minimum Temperature
-40 Degrees F

Description

Miniature Ball Bearing, Bearing Industry Number 1810, Bore Diameter 5/16 in, Closure Double Shielded, Outer Ring Width 0.156 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, ABEC Rating 1, Cage Type Shielded, Dynamic Radial Load Capacity 90 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.