Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearings, Shielded, 8.00mm Bore Dia., SS

  • Mfr # SS608 ZZ FM222

  • Zoro # G4576400


product price: $7.69
/ea

Key Features

Type
Shielded
Material
Stainless Steel
Bore Dia.
8 mm
Outside Dia.
22 mm
Width
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS608 ZZ FM222
Zoro #
G4576400
UPC #
888569046529
Country of Origin
China

Dimensions

Bore Dia.
8 mm
Outside Dia.
22 mm
Width
7 mm
Bore Diameter
8 mm
Outside Diameter
22 mm
Outer Ring Width
7 mm

Details

Type
Shielded
Material
Stainless Steel
Shield Material
Stainless Steel
ABEC Tolerance
1
Temp. Range (F)
-40 Degrees to 302 Degrees F
Item
Miniature Ball Bearing
Lubrication
Grease
Static Load Capacity (Lb.)
310 lb
Dynamic Load Capacity (Lb.)
740 lb
Max. RPM
34,000 RPM
Cage Material
Stainless Steel
Cage Type
Shielded
ABEC Rating
1
Number of Rows
One
Maximum Temperature
302 Degrees F
Bearing Industry Number
608
Resistance Properties
Corrosion Resistant
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
310 lbf
Closure
Double Shielded
Flange Type
Non-Flanged
Lubricant Material
High Quality Food Grade Grease
Dynamic Radial Load Capacity
740 lbf
System of Measurement
Metric
Includes Retaining Ring
No
Ring Material
Stainless Steel
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Cage Material Grade
304
Maximum Speed
34,000 RPM
Retaining Ring Groove
No

Description

Miniature Ball Bearing, Bearing Industry Number 608, Bore Diameter 8 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 740 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.