Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushed Roller Chain Sprocket, Outside Dia.: 9.313 in

  • Mfr # 50BTL45

  • Zoro # G7873215


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
45
Outside Dia.
9.313 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTL45
Zoro #
G7873215
UPC #
888569101679
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
9.313 in
Length through Bore
1 1/4 in
Pitch Dia.
8.96 in
For Bushing Size
2012
Outside Diameter
9.313 in
Pitch Diameter
8.96 in

Details

Number of Teeth - Sprockets
45
Number of Chain Rows
Single
Material - Sprockets
Steel
Temp. Range (F)
-50 to +500° F
Number of Teeth
45
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Pitch
5/8"
Bushing Required - Sprockets
2012
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Item
Bushed Roller Chain Sprocket
Chain Number
50
Bushing Code
2012
For Chain Pitch
5/8 in
Teeth Heat Treatment
Not Hardened
Standards
ANSI B29.1, BIS
Finish
Black Oxide
For Bushing Type
Split Taper
For Number of Strands
Single

Description

Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 45, Outside Diameter 9.313 in, Pitch Diameter 8.96 in, Chain Number 50, For Number of Strands Single, Finish Black Oxide, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.