Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushed Roller Chain Sprocket, Pitch Dia.: 7.175 in

  • Mfr # 60BTL30H

  • Zoro # G7869015


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
30
Outside Dia.
7.586 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTL30H
Zoro #
G7869015
UPC #
888569108340
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
7.586 in
Pitch Dia.
7.175 in
Length through Bore
1 1/4 in
Outside Diameter
7.586 in
Maximum Bore Diameter
2 in
Pitch Diameter
7.175 in
Hub Diameter
3 5/8 in
For Bushing Size
2012
Tooth Width
0.459 in

Details

Number of Teeth - Sprockets
30
Number of Chain Rows
Single
Material - Sprockets
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
3/4"
Bushing Required - Sprockets
2012
Number of Teeth
30
Material
Steel
Item
Bushed Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Bushing Code
2012
Chain Number
60
For Bushing Type
Split Taper
For Number of Strands
Single
Hub Projection
0.791 in
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Hub Type
One Side
Standards
ANSI B29.1, BIS
For Chain Pitch
3/4 in

Description

Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 30, Outside Diameter 7.586 in, Pitch Diameter 7.175 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.