Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, QuickDetach, 1615, 1in

  • Mfr # 80Q14H

  • Zoro # G7867055


product price: $69.65
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
14
Outside Dia.
4.982 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q14H
Zoro #
G7867055
UPC #
888569120915
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
4.982 in
Pitch Dia.
4.494 in
Length through Bore
1 1/2 in
Outside Diameter
4.982 in
For Bushing Size
1615
Pitch Diameter
4.494 in

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Single
Material - Sprockets
Steel
Number of Teeth
14
Temp. Range (F)
-50 to +500° F
Material
Steel
Bushing Required - Sprockets
1615
Sprocket Bore Type
Quick Detachable Bushed Bore
Item
Bushed Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
1"
Bushing Code
1615
Chain Number
80
Finish
Black Oxide
For Bushing Type
Quick Detachable
Standards
ANSI B29.1, BIS
For Number of Strands
Single
For Chain Pitch
1 in
Teeth Heat Treatment
Hardened Teeth

Description

Bushed Roller Chain Sprocket, For Bushing Size 1615, For Bushing Type Quick Detachable, For Chain Pitch 1 in, Material Steel, Number of Teeth 14, Outside Diameter 4.982 in, Pitch Diameter 4.494 in, Chain Number 80, For Number of Strands Single, Finish Black Oxide, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.