Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, QuickDetach, E, 11/2in

  • Mfr # 120E20H

  • Zoro # G7883067


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
120
Number of Teeth - Sprockets
20
Outside Dia.
10.37 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120E20H
Zoro #
G7883067
UPC #
888569070630
Country of Origin
China

Dimensions

Industry Chain Size
120
Outside Dia.
10.37 in
Length through Bore
2 15/16 in
Pitch Dia.
9.589 in
Maximum Bore Diameter
3 1/2 in
Outside Diameter
10.37 in
Width with Bushing
2.487 in
Tooth Width
0.924 in
For Bushing Size
E
Pitch Diameter
9.589 in
Hub Diameter
6 in

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Steel
Pitch
1 1/2"
Material
Steel
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Quick Detachable Bushed Bore
Bushing Required - Sprockets
E
Item
Bushed Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
20
Bushing Code
E
Chain Number
120
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.701 in
For Number of Strands
Single
For Chain Pitch
1 1/2 in
For Bushing Type
Quick Detachable
Standards
ANSI B29.1, BIS
Hub Type
One Side
Finish
Black Oxide

Description

Bushed Roller Chain Sprocket, For Bushing Size E, For Bushing Type Quick Detachable, For Chain Pitch 1 1/2 in, Material Steel, Number of Teeth 20, Outside Diameter 10.37 in, Pitch Diameter 9.589 in, Chain Number 120, For Number of Strands Single, Maximum Bore Diameter 3 1/2 in, Finish Black Oxide, Hub Diameter 6 in, Hub Projection 0.701 in, Hub Type One Side, Length through Bore 2 15/16 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.924 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.