Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, QuickDetach, JA, 3/4in

  • Mfr # 60JA13H

  • Zoro # G7880364


product price: $32.75
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
13
Outside Dia.
3.49 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60JA13H
Zoro #
G7880364
UPC #
888569108593
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
3.49 in
Pitch Dia.
3.134 in
Length through Bore
1 1/8 in
Outside Diameter
3.49 in
Tooth Width
0.459 in
Width with Bushing
0.881 in
Maximum Bore Diameter
1 1/4 in
Pitch Diameter
3.134 in
Hub Diameter
2 1/4 in
For Bushing Size
JA

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Steel
Item
Bushed Roller Chain Sprocket
Number of Teeth
13
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Pitch
3/4"
Material
Steel
Bushing Required - Sprockets
JA
Sprocket Bore Type
Quick Detachable Bushed Bore
Bushing Code
JA
Chain Number
60
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
For Bushing Type
Quick Detachable
Standards
ANSI B29.1, BIS
For Number of Strands
Single
For Chain Pitch
3/4 in
Hub Projection
0.666 in
Hub Type
One Side

Description

Bushed Roller Chain Sprocket, For Bushing Size JA, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 13, Outside Diameter 3.49 in, Pitch Diameter 3.134 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, Hub Diameter 2 1/4 in, Hub Projection 0.666 in, Hub Type One Side, Length through Bore 1 1/8 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.