Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, QuickDetach, JA, 5/8in

  • Mfr # 50JA14H

  • Zoro # G7871553


product price: $26.29
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
14
Outside Dia.
3.11 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50JA14H
Zoro #
G7871553
UPC #
888569101907
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
3.11 in
Length through Bore
1 1/8 in
Pitch Dia.
2.803 in
Pitch Diameter
2.803 in
Width with Bushing
0.874 in
Tooth Width
0.343 in
Outside Diameter
3.11 in
For Bushing Size
JA
Hub Diameter
2 1/8 in
Maximum Bore Diameter
1 1/4 in

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Single
Material - Sprockets
Steel
Item
Bushed Roller Chain Sprocket
Bushing Required - Sprockets
JA
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Quick Detachable Bushed Bore
Number of Teeth
14
Material
Steel
Pitch
5/8"
Bushing Code
JA
Chain Number
50
For Bushing Type
Quick Detachable
For Chain Pitch
5/8 in
Finish
Black Oxide
Hub Projection
0.782 in
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Hub Type
One Side

Description

Bushed Roller Chain Sprocket, For Bushing Size JA, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 14, Outside Diameter 3.11 in, Pitch Diameter 2.803 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, Hub Diameter 2 1/8 in, Hub Projection 0.782 in, Hub Type One Side, Length through Bore 1 1/8 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.