Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, QuickDetach, SDS, 1/2in

  • Mfr # 40SDS36

  • Zoro # G7879217


product price: $61.69
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
36
Outside Dia.
6.02 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40SDS36
Zoro #
G7879217
UPC #
888569096258
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
6.02 in
Length through Bore
3/4 in
Pitch Dia.
5.737 in
Tooth Width
0.284 in
Pitch Diameter
5.737 in
Outside Diameter
6.02 in
Maximum Bore Diameter
2 in
Width with Bushing
1.253 in
For Bushing Size
SDS
Hub Diameter
3 1/2 in

Details

Number of Teeth - Sprockets
36
Number of Chain Rows
Single
Material - Sprockets
Steel
Temp. Range (F)
-50 to +500° F
Material
Steel
Number of Teeth
36
Sprocket Bore Type
Quick Detachable Bushed Bore
Item
Bushed Roller Chain Sprocket
Bushing Required - Sprockets
SDS
Pitch
1/2"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Code
SDS
Chain Number
40
Hub Projection
0.466 in
Hub Type
One Side
Teeth Heat Treatment
Not Hardened
For Number of Strands
Single
Standards
ANSI B29.1, BIS
For Chain Pitch
1/2 in
For Bushing Type
Quick Detachable
Finish
Black Oxide

Description

Bushed Roller Chain Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 36, Outside Diameter 6.02 in, Pitch Diameter 5.737 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 1/2 in, Hub Projection 0.466 in, Hub Type One Side, Length through Bore 3/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.284 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.