BushedRlrChnSprkt, QuickDetach, SDS, 1/2in
Mfr # 40SDS40
Zoro # G7867143
product price: $69.89
/eaKey Features
Industry Chain Size
40
Number of Teeth - Sprockets
40
Outside Dia.
6.65 in
Number of Chain Rows
Single
Material - Sprockets
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40SDS40
Zoro #
G7867143
UPC #
888569096265
Country of Origin
China
Dimensions
Industry Chain Size
40
Outside Dia.
6.65 in
Length through Bore
3/4 in
Pitch Dia.
6.373 in
Hub Diameter
3 1/2 in
For Bushing Size
SDS
Maximum Bore Diameter
2 in
Tooth Width
0.284 in
Width with Bushing
1.253 in
Outside Diameter
6.65 in
Pitch Diameter
6.373 in
Description
Bushed Roller Chain Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 40, Outside Diameter 6.65 in, Pitch Diameter 6.373 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 1/2 in, Hub Projection 0.466 in, Hub Type One Side, Length through Bore 3/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.284 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.