Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, QuickDetach, SDS, 3/4in

  • Mfr # 60SDS21H

  • Zoro # G7882857


product price: $69.99
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
21
Outside Dia.
5.43 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SDS21H
Zoro #
G7882857
UPC #
888569108647
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
5.43 in
Length through Bore
1 1/2 in
Pitch Dia.
5.032 in
For Bushing Size
SDS
Hub Diameter
3 1/2 in
Pitch Diameter
5.032 in
Width with Bushing
1.256 in
Tooth Width
0.459 in
Outside Diameter
5.43 in
Maximum Bore Diameter
2 in

Details

Number of Teeth - Sprockets
21
Number of Chain Rows
Single
Material - Sprockets
Steel
Material
Steel
Number of Teeth
21
Item
Bushed Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Quick Detachable Bushed Bore
Bushing Required - Sprockets
SDS
Pitch
3/4"
Temp. Range (F)
-50 to +500° F
Chain Number
60
Bushing Code
SDS
Hub Projection
1.041 in
For Chain Pitch
3/4 in
Standards
ANSI B29.1, BIS
For Number of Strands
Single
For Bushing Type
Quick Detachable
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide

Description

Bushed Roller Chain Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 21, Outside Diameter 5.43 in, Pitch Diameter 5.032 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 1/2 in, Hub Projection 1.041 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.