BushedRlrChnSprkt, QuickDetach, SDS, 3/4in
Mfr # 60SDS23H
Zoro # G7866547
product price: $70.79
/eaKey Features
Industry Chain Size
60
Number of Teeth - Sprockets
23
Outside Dia.
5.91 in
Number of Chain Rows
Single
Material - Sprockets
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60SDS23H
Zoro #
G7866547
UPC #
888569108661
Country of Origin
China
Dimensions
Industry Chain Size
60
Outside Dia.
5.91 in
Pitch Dia.
5.508 in
Length through Bore
1 1/2 in
Pitch Diameter
5.508 in
For Bushing Size
SDS
Width with Bushing
1.256 in
Outside Diameter
5.91 in
Maximum Bore Diameter
2 in
Tooth Width
0.459 in
Hub Diameter
3 1/2 in
Description
Bushed Roller Chain Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 23, Outside Diameter 5.91 in, Pitch Diameter 5.508 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 1/2 in, Hub Projection 1.041 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.