Zoro Homepage

BushedRlrChnSprkt, QuickDetach, SDS, 5/8in

  • Mfr # 50SDS48

  • Zoro # G7877345


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
48
Outside Dia.
9.91 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SDS48
Zoro #
G7877345
UPC #
888569102089
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
9.91 in
Length through Bore
1 1/2 in
Pitch Dia.
9.556 in
Pitch Diameter
9.556 in
Hub Diameter
3 5/8 in
Width with Bushing
1.249 in
Maximum Bore Diameter
2 in
Outside Diameter
9.91 in
Tooth Width
0.343 in
For Bushing Size
SDS

Details

Number of Teeth - Sprockets
48
Number of Chain Rows
Single
Material - Sprockets
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Item
Bushed Roller Chain Sprocket
Number of Teeth
48
Pitch
5/8"
Bushing Required - Sprockets
SDS
Sprocket Bore Type
Quick Detachable Bushed Bore
Temp. Range (F)
-50 to +500° F
Bushing Code
SDS
Chain Number
50
Standards
ANSI B29.1, BIS
For Chain Pitch
5/8 in
Teeth Heat Treatment
Not Hardened
Hub Projection
1.157 in
Hub Type
One Side
Finish
Black Oxide
For Number of Strands
Single
For Bushing Type
Quick Detachable

Description

Bushed Roller Chain Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 48, Outside Diameter 9.91 in, Pitch Diameter 9.556 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 1.157 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.343 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.