Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, QuickDetach, SF, 11/2in

  • Mfr # 120SF15H

  • Zoro # G7872068


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
120
Number of Teeth - Sprockets
15
Outside Dia.
7.96 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120SF15H
Zoro #
G7872068
UPC #
888569070784
Country of Origin
China

Dimensions

Industry Chain Size
120
Outside Dia.
7.96 in
Length through Bore
2 1/4 in
Pitch Dia.
7.215 in
Pitch Diameter
7.215 in
Tooth Width
0.924 in
Maximum Bore Diameter
2 15/16 in
Hub Diameter
4 5/8 in
For Bushing Size
SF
Width with Bushing
2.002 in
Outside Diameter
7.96 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Steel
Pitch
1 1/2"
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Item
Bushed Roller Chain Sprocket
Sprocket Bore Type
Quick Detachable Bushed Bore
Bushing Required - Sprockets
SF
Number of Teeth
15
Bushing Code
SF
Chain Number
120
Hub Type
One Side
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1 1/2 in
For Bushing Type
Quick Detachable
Hub Projection
0.326 in
Standards
ANSI B29.1, BIS
For Number of Strands
Single

Description

Bushed Roller Chain Sprocket, For Bushing Size SF, For Bushing Type Quick Detachable, For Chain Pitch 1 1/2 in, Material Steel, Number of Teeth 15, Outside Diameter 7.96 in, Pitch Diameter 7.215 in, Chain Number 120, For Number of Strands Single, Maximum Bore Diameter 2 15/16 in, Finish Black Oxide, Hub Diameter 4 5/8 in, Hub Projection 0.326 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.924 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.