Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, QuickDetach, SF, 11/4in

  • Mfr # 100SF17H

  • Zoro # G7881247


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Number of Teeth - Sprockets
17
Outside Dia.
7.44 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SF17H
Zoro #
G7881247
UPC #
888569067128
Country of Origin
China

Dimensions

Industry Chain Size
100
Outside Dia.
7.44 in
Pitch Dia.
6.803 in
Length through Bore
2 1/4 in
For Bushing Size
SF
Pitch Diameter
6.803 in
Tooth Width
0.692 in
Width with Bushing
1.926 in
Hub Diameter
5 in
Outside Diameter
7.44 in
Maximum Bore Diameter
2 15/16 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Steel
Bushing Required - Sprockets
SF
Pitch
1 1/4"
Item
Bushed Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Temp. Range (F)
-50 to +500° F
Number of Teeth
17
Sprocket Bore Type
Quick Detachable Bushed Bore
Bushing Code
SF
Chain Number
100
For Chain Pitch
1 1/4 in
For Number of Strands
Single
Hub Projection
0.558 in
Hub Type
One Side
For Bushing Type
Quick Detachable
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth

Description

Bushed Roller Chain Sprocket, For Bushing Size SF, For Bushing Type Quick Detachable, For Chain Pitch 1 1/4 in, Material Steel, Number of Teeth 17, Outside Diameter 7.44 in, Pitch Diameter 6.803 in, Chain Number 100, For Number of Strands Single, Maximum Bore Diameter 2 15/16 in, Finish Black Oxide, Hub Diameter 5 in, Hub Projection 0.558 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.692 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.