Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, QuickDetach, SH, 1/2in

  • Mfr # 40SH23H

  • Zoro # G7868988


product price: $32.49
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
23
Outside Dia.
3.94 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40SH23H
Zoro #
G7868988
UPC #
888569096357
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
3.94 in
Pitch Dia.
3.672 in
Length through Bore
13/16 in
For Bushing Size
SH
Outside Diameter
3.94 in
Width with Bushing
1.19 in
Maximum Bore Diameter
1 5/8 in
Pitch Diameter
3.672 in
Tooth Width
0.284 in
Hub Diameter
3 in

Details

Number of Teeth - Sprockets
23
Number of Chain Rows
Single
Material - Sprockets
Steel
Item
Bushed Roller Chain Sprocket
Material
Steel
Sprocket Bore Type
Quick Detachable Bushed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
23
Bushing Required - Sprockets
SH
Pitch
1/2"
Temp. Range (F)
-50 to +500° F
Bushing Code
SH
Chain Number
40
Hub Projection
0.529 in
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
For Bushing Type
Quick Detachable
Hub Type
One Side
For Number of Strands
Single
For Chain Pitch
1/2 in

Description

Bushed Roller Chain Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 23, Outside Diameter 3.94 in, Pitch Diameter 3.672 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.529 in, Hub Type One Side, Length through Bore 13/16 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.