BushedRlrChnSprkt, QuickDetach, SH, 1/2in
Mfr # 40SH35
Zoro # G7883453
product price: $47.95
/eaKey Features
Industry Chain Size
40
Number of Teeth - Sprockets
35
Outside Dia.
5.86 in
Number of Chain Rows
Single
Material - Sprockets
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40SH35
Zoro #
G7883453
UPC #
888569096432
Country of Origin
China
Dimensions
Industry Chain Size
40
Outside Dia.
5.86 in
Length through Bore
13/16 in
Pitch Dia.
5.578 in
Maximum Bore Diameter
1 5/8 in
Pitch Diameter
5.578 in
Hub Diameter
3 in
Tooth Width
0.284 in
Width with Bushing
1.19 in
For Bushing Size
SH
Outside Diameter
5.86 in
Description
Bushed Roller Chain Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 35, Outside Diameter 5.86 in, Pitch Diameter 5.578 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.529 in, Hub Type One Side, Length through Bore 13/16 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.