Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, QuickDetach, SH, 3/4in

  • Mfr # 60SH14H

  • Zoro # G7872156


product price: $41.85
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
14
Outside Dia.
3.74 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SH14H
Zoro #
G7872156
UPC #
888569108722
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
3.74 in
Pitch Dia.
3.371 in
Length through Bore
1 7/16 in
Width with Bushing
1.193 in
Tooth Width
0.459 in
Maximum Bore Diameter
1 11/16 in
For Bushing Size
SH
Hub Diameter
2 11/16 in
Outside Diameter
3.74 in
Pitch Diameter
3.371 in

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Single
Material - Sprockets
Steel
Temp. Range (F)
-50 to +500° F
Item
Bushed Roller Chain Sprocket
Pitch
3/4"
Sprocket Bore Type
Quick Detachable Bushed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
14
Bushing Required - Sprockets
SH
Material
Steel
Chain Number
60
Bushing Code
SH
For Chain Pitch
3/4 in
Standards
ANSI B29.1, BIS
Finish
Black Oxide
For Number of Strands
Single
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
For Bushing Type
Quick Detachable
Hub Projection
0.979 in

Description

Bushed Roller Chain Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 14, Outside Diameter 3.74 in, Pitch Diameter 3.371 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 11/16 in, Finish Black Oxide, Hub Diameter 2 11/16 in, Hub Projection 0.979 in, Hub Type One Side, Length through Bore 1 7/16 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.