Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, QuickDetach, SH, 3/8in

  • Mfr # 35SH40

  • Zoro # G7881414


product price: $48.25
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
40
Outside Dia.
4.99 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35SH40
Zoro #
G7881414
UPC #
888569092052
Country of Origin
China

Dimensions

Industry Chain Size
35
Outside Dia.
4.99 in
Length through Bore
1 7/16 in
Pitch Dia.
4.78 in
Pitch Diameter
4.78 in
Outside Diameter
4.99 in
For Bushing Size
SH

Details

Number of Teeth - Sprockets
40
Number of Chain Rows
Single
Material - Sprockets
Steel
Bushing Required - Sprockets
SH
Pitch
3/8"
Number of Teeth
40
Sprocket Bore Type
Quick Detachable Bushed Bore
Material
Steel
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Bushed Roller Chain Sprocket
Bushing Code
SH
Chain Number
35
Teeth Heat Treatment
Not Hardened
For Chain Pitch
3/8 in
Standards
ANSI B29.1, BIS
Finish
Black Oxide
For Bushing Type
Quick Detachable
For Number of Strands
Single

Description

Bushed Roller Chain Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 3/8 in, Material Steel, Number of Teeth 40, Outside Diameter 4.99 in, Pitch Diameter 4.78 in, Chain Number 35, For Number of Strands Single, Finish Black Oxide, Length through Bore 1 7/16 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.