Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, QuickDetach, SH, 3/8in

  • Mfr # 35SH48

  • Zoro # G7869365


product price: $56.99
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
48
Outside Dia.
5.95 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35SH48
Zoro #
G7869365
UPC #
888569092069
Country of Origin
China

Dimensions

Industry Chain Size
35
Outside Dia.
5.95 in
Pitch Dia.
5.734 in
Length through Bore
1 7/16 in
Outside Diameter
5.95 in
For Bushing Size
SH
Pitch Diameter
5.734 in

Details

Number of Teeth - Sprockets
48
Number of Chain Rows
Single
Material - Sprockets
Steel
Sprocket Bore Type
Quick Detachable Bushed Bore
Bushing Required - Sprockets
SH
Temp. Range (F)
-50 to +500° F
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
48
Item
Bushed Roller Chain Sprocket
Pitch
3/8"
Chain Number
35
Bushing Code
SH
Teeth Heat Treatment
Not Hardened
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Finish
Black Oxide
For Chain Pitch
3/8 in
For Bushing Type
Quick Detachable

Description

Bushed Roller Chain Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 3/8 in, Material Steel, Number of Teeth 48, Outside Diameter 5.95 in, Pitch Diameter 5.734 in, Chain Number 35, For Number of Strands Single, Finish Black Oxide, Length through Bore 1 7/16 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.