Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, QuickDetach, SK, 3/4in

  • Mfr # 60SK27H

  • Zoro # G7869277


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
27
Outside Dia.
6.87 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SK27H
Zoro #
G7869277
UPC #
888569108760
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
6.87 in
Pitch Dia.
6.46 in
Length through Bore
2 1/8 in
Hub Diameter
4 1/4 in
Width with Bushing
1.818 in
Pitch Diameter
6.46 in
Maximum Bore Diameter
2 5/8 in
For Bushing Size
SK
Tooth Width
0.459 in
Outside Diameter
6.87 in

Details

Number of Teeth - Sprockets
27
Number of Chain Rows
Single
Material - Sprockets
Steel
Number of Teeth
27
Material
Steel
Temp. Range (F)
-50 to +500° F
Pitch
3/4"
Bushing Required - Sprockets
SK
Sprocket Bore Type
Quick Detachable Bushed Bore
Item
Bushed Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
60
Bushing Code
SK
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
For Bushing Type
Quick Detachable
Hub Projection
1.666 in
Hub Type
One Side
For Chain Pitch
3/4 in

Description

Bushed Roller Chain Sprocket, For Bushing Size SK, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 27, Outside Diameter 6.87 in, Pitch Diameter 6.46 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 5/8 in, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 1.666 in, Hub Type One Side, Length through Bore 2 1/8 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.