Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, QuickDetach, SK, 3/4in

  • Mfr # 60SK35

  • Zoro # G7866802


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
35
Outside Dia.
8.78 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SK35
Zoro #
G7866802
UPC #
888569108807
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
8.78 in
Length through Bore
2 1/8 in
Pitch Dia.
8.367 in
Maximum Bore Diameter
2 5/8 in
Tooth Width
0.459 in
For Bushing Size
SK
Width with Bushing
1.818 in
Pitch Diameter
8.367 in
Hub Diameter
4 1/4 in
Outside Diameter
8.78 in

Details

Number of Teeth - Sprockets
35
Number of Chain Rows
Single
Material - Sprockets
Steel
Material
Steel
Bushing Required - Sprockets
SK
Temp. Range (F)
-50 to +500° F
Item
Bushed Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Quick Detachable Bushed Bore
Pitch
3/4"
Number of Teeth
35
Bushing Code
SK
Chain Number
60
Hub Type
One Side
For Number of Strands
Single
For Bushing Type
Quick Detachable
For Chain Pitch
3/4 in
Finish
Black Oxide
Hub Projection
1.666 in
Teeth Heat Treatment
Not Hardened
Standards
ANSI B29.1, BIS

Description

Bushed Roller Chain Sprocket, For Bushing Size SK, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 35, Outside Diameter 8.78 in, Pitch Diameter 8.367 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 5/8 in, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 1.666 in, Hub Type One Side, Length through Bore 2 1/8 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.459 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.