Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 1008, 1/2in

  • Mfr # 40BTL16H

  • Zoro # G7867475


product price: $20.89
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
16
Outside Dia.
2.81 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTL16H
Zoro #
G7867475
UPC #
888569095718
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
2.81 in
Pitch Dia.
2.563 in
Length through Bore
7/8 in
Pitch Diameter
2.563 in
Hub Diameter
1 15/16 in
Outside Diameter
2.81 in
For Bushing Size
1008
Tooth Width
0.284 in
Maximum Bore Diameter
1 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Steel
Number of Teeth
16
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Bushed Roller Chain Sprocket
Pitch
1/2"
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Material
Steel
Bushing Required - Sprockets
1008
Chain Number
40
Bushing Code
1008
Hub Projection
0.591 in
Teeth Heat Treatment
Hardened Teeth
For Bushing Type
Split Taper
Standards
ANSI B29.1, BIS
For Chain Pitch
1/2 in
Hub Type
One Side
For Number of Strands
Single
Finish
Black Oxide

Description

Bushed Roller Chain Sprocket, For Bushing Size 1008, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 16, Outside Diameter 2.81 in, Pitch Diameter 2.563 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 in, Finish Black Oxide, Hub Diameter 1 15/16 in, Hub Projection 0.591 in, Hub Type One Side, Length through Bore 7/8 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.