Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 1008, 5/8in

  • Mfr # 50BTL12H

  • Zoro # G7868717


product price: $25.79
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
12
Outside Dia.
2.71 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTL12H
Zoro #
G7868717
UPC #
888569101440
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
2.71 in
Length through Bore
7/8 in
Pitch Dia.
2.415 in
Hub Diameter
1 15/16 in
Maximum Bore Diameter
1 in
Pitch Diameter
2.415 in
Outside Diameter
2.71 in
For Bushing Size
1008
Tooth Width
0.343 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Bushed Roller Chain Sprocket
Bushing Required - Sprockets
1008
Material
Steel
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Pitch
5/8"
Number of Teeth
12
Temp. Range (F)
-50 to +500° F
Bushing Code
1008
Chain Number
50
Hub Projection
0.532 in
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
For Chain Pitch
5/8 in
For Bushing Type
Split Taper
Standards
ANSI B29.1, BIS
For Number of Strands
Single

Description

Bushed Roller Chain Sprocket, For Bushing Size 1008, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 12, Outside Diameter 2.71 in, Pitch Diameter 2.415 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 in, Finish Black Oxide, Hub Diameter 1 15/16 in, Hub Projection 0.532 in, Hub Type One Side, Length through Bore 7/8 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.