Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 1210, 1/2in

  • Mfr # 40BTL17H

  • Zoro # G7867502


product price: $28.15
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
17
Outside Dia.
2.98 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTL17H
Zoro #
G7867502
UPC #
888569095725
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
2.98 in
Length through Bore
1 in
Pitch Dia.
2.721 in
Pitch Diameter
2.721 in
Maximum Bore Diameter
1 in
Tooth Width
0.284 in
For Bushing Size
1210
Hub Diameter
2 3/8 in
Outside Diameter
2.98 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Steel
Item
Bushed Roller Chain Sprocket
Bushing Required - Sprockets
1210
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
17
Temp. Range (F)
-50 to +500° F
Pitch
1/2"
Material
Steel
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Chain Number
40
Bushing Code
1210
Standards
ANSI B29.1, BIS
Hub Type
One Side
Hub Projection
0.716 in
Finish
Black Oxide
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
For Bushing Type
Split Taper
For Chain Pitch
1/2 in

Description

Bushed Roller Chain Sprocket, For Bushing Size 1210, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 17, Outside Diameter 2.98 in, Pitch Diameter 2.721 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 in, Finish Black Oxide, Hub Diameter 2 3/8 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.