Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 1215, 1in

  • Mfr # 80BTL11H

  • Zoro # G7883338


product price: $45.75
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
11
Outside Dia.
4.006 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTL11H
Zoro #
G7883338
UPC #
888569120601
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
4.006 in
Pitch Dia.
3.549 in
Length through Bore
1 1/2 in
Pitch Diameter
3.549 in
For Bushing Size
1215
Maximum Bore Diameter
1 1/4 in
Outside Diameter
4.006 in
Tooth Width
0.575 in
Hub Diameter
2 15/32 in

Details

Number of Teeth - Sprockets
11
Number of Chain Rows
Single
Material - Sprockets
Steel
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Material
Steel
Bushing Required - Sprockets
1215
Item
Bushed Roller Chain Sprocket
Pitch
1"
Number of Teeth
11
Bushing Code
1215
Chain Number
80
Hub Type
One Side
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Hub Projection
0.925 in
Teeth Heat Treatment
Hardened Teeth
For Bushing Type
Split Taper
For Chain Pitch
1 in
Finish
Black Oxide

Description

Bushed Roller Chain Sprocket, For Bushing Size 1215, For Bushing Type Split Taper, For Chain Pitch 1 in, Material Steel, Number of Teeth 11, Outside Diameter 4.006 in, Pitch Diameter 3.549 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, Hub Diameter 2 15/32 in, Hub Projection 0.925 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.