Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 1610, 1/2in

  • Mfr # 40BTL22H

  • Zoro # G7867274


product price: $40.45
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
22
Outside Dia.
3.78 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTL22H
Zoro #
G7867274
UPC #
888569095770
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
3.78 in
Pitch Dia.
3.513 in
Length through Bore
1 in
Outside Diameter
3.78 in
Hub Diameter
2 25/32 in
Pitch Diameter
3.513 in
Tooth Width
0.284 in
Maximum Bore Diameter
1 5/8 in
For Bushing Size
1610

Details

Number of Teeth - Sprockets
22
Number of Chain Rows
Single
Material - Sprockets
Steel
Item
Bushed Roller Chain Sprocket
Material
Steel
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Bushing Required - Sprockets
1610
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
22
Pitch
1/2"
Bushing Code
1610
Chain Number
40
For Chain Pitch
1/2 in
Finish
Black Oxide
Hub Projection
0.716 in
For Number of Strands
Single
For Bushing Type
Split Taper
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side

Description

Bushed Roller Chain Sprocket, For Bushing Size 1610, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 22, Outside Diameter 3.78 in, Pitch Diameter 3.513 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 2 25/32 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.