Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 1610, 1/2in

  • Mfr # 40BTL54

  • Zoro # G7867466


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
54
Outside Dia.
8.89 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTL54
Zoro #
G7867466
UPC #
888569095916
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
8.89 in
Pitch Dia.
8.599 in
Length through Bore
1 in
Maximum Bore Diameter
1 5/8 in
Outside Diameter
8.89 in
For Bushing Size
1610
Hub Diameter
3 in
Tooth Width
0.284 in
Pitch Diameter
8.599 in

Details

Number of Teeth - Sprockets
54
Number of Chain Rows
Single
Material - Sprockets
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Number of Teeth
54
Bushing Required - Sprockets
1610
Pitch
1/2"
Item
Bushed Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Material
Steel
Bushing Code
1610
Chain Number
40
Standards
ANSI B29.1, BIS
Finish
Black Oxide
For Number of Strands
Single
Hub Projection
0.716 in
Hub Type
One Side
For Bushing Type
Split Taper
Teeth Heat Treatment
Not Hardened
For Chain Pitch
1/2 in

Description

Bushed Roller Chain Sprocket, For Bushing Size 1610, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 54, Outside Diameter 8.89 in, Pitch Diameter 8.599 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.284 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.