Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 1610, 3/4in

  • Mfr # 60BTL16H

  • Zoro # G7869225


product price: $47.29
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
16
Outside Dia.
4.221 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTL16H
Zoro #
G7869225
UPC #
888569108210
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
4.221 in
Length through Bore
1 in
Pitch Dia.
3.844 in
Hub Diameter
3 in
Outside Diameter
4.221 in
Pitch Diameter
3.844 in
Maximum Bore Diameter
1 5/8 in
For Bushing Size
1610
Tooth Width
0.459 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Steel
Temp. Range (F)
-50 to +500° F
Item
Bushed Roller Chain Sprocket
Bushing Required - Sprockets
1610
Material
Steel
Pitch
3/4"
Number of Teeth
16
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Code
1610
Chain Number
60
Finish
Black Oxide
Standards
ANSI B29.1, BIS
For Chain Pitch
3/4 in
Hub Type
One Side
For Number of Strands
Single
For Bushing Type
Split Taper
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.541 in

Description

Bushed Roller Chain Sprocket, For Bushing Size 1610, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 16, Outside Diameter 4.221 in, Pitch Diameter 3.844 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.541 in, Hub Type One Side, Length through Bore 1 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.