Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 1610, 3/4in

  • Mfr # 60BTL17H

  • Zoro # G7874247


product price: $43.79
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
17
Outside Dia.
4.462 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTL17H
Zoro #
G7874247
UPC #
888569108227
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
4.462 in
Pitch Dia.
4.082 in
Length through Bore
1 in
Pitch Diameter
4.082 in
Tooth Width
0.459 in
Hub Diameter
3 1/4 in
For Bushing Size
1610
Maximum Bore Diameter
1 5/8 in
Outside Diameter
4.462 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Steel
Number of Teeth
17
Material
Steel
Temp. Range (F)
-50 to +500° F
Pitch
3/4"
Item
Bushed Roller Chain Sprocket
Bushing Required - Sprockets
1610
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Chain Number
60
Bushing Code
1610
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
For Bushing Type
Split Taper
Hub Projection
0.541 in
Hub Type
One Side
For Chain Pitch
3/4 in
Finish
Black Oxide
For Number of Strands
Single

Description

Bushed Roller Chain Sprocket, For Bushing Size 1610, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 17, Outside Diameter 4.462 in, Pitch Diameter 4.082 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.541 in, Hub Type One Side, Length through Bore 1 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.