Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 1610, 3/4in

  • Mfr # 60BTL19H

  • Zoro # G7872585


product price: $63.65
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
19
Outside Dia.
4.945 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTL19H
Zoro #
G7872585
UPC #
888569108241
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
4.945 in
Length through Bore
1 in
Pitch Dia.
4.557 in
Tooth Width
0.459 in
Hub Diameter
3 1/4 in
Maximum Bore Diameter
1 5/8 in
Outside Diameter
4.945 in
Pitch Diameter
4.557 in
For Bushing Size
1610

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Steel
Material
Steel
Item
Bushed Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Bushing Required - Sprockets
1610
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
3/4"
Number of Teeth
19
Chain Number
60
Bushing Code
1610
For Bushing Type
Split Taper
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.541 in
For Number of Strands
Single
For Chain Pitch
3/4 in
Hub Type
One Side
Standards
ANSI B29.1, BIS

Description

Bushed Roller Chain Sprocket, For Bushing Size 1610, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 19, Outside Diameter 4.945 in, Pitch Diameter 4.557 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.541 in, Hub Type One Side, Length through Bore 1 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.