Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 1610, 5/8in

  • Mfr # 50BTL16H

  • Zoro # G7879567


product price: $34.19
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
16
Outside Dia.
3.52 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTL16H
Zoro #
G7879567
UPC #
888569101488
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
3.52 in
Pitch Dia.
3.204 in
Length through Bore
1 in
Hub Diameter
2 25/32 in
Outside Diameter
3.52 in
Maximum Bore Diameter
1 5/8 in
Pitch Diameter
3.204 in
Tooth Width
0.343 in
For Bushing Size
1610

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Steel
Item
Bushed Roller Chain Sprocket
Number of Teeth
16
Bushing Required - Sprockets
1610
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Pitch
5/8"
Temp. Range (F)
-50 to +500° F
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Code
1610
Chain Number
50
For Bushing Type
Split Taper
For Chain Pitch
5/8 in
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Hub Type
One Side
Hub Projection
0.657 in
For Number of Strands
Single
Finish
Black Oxide

Description

Bushed Roller Chain Sprocket, For Bushing Size 1610, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 16, Outside Diameter 3.52 in, Pitch Diameter 3.204 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 2 25/32 in, Hub Projection 0.657 in, Hub Type One Side, Length through Bore 1 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.