BushedRlrChnSprkt, SplitTaper, 1610, 5/8in
Mfr # 50BTL17H
Zoro # G7880127
product price: $37.69
/eaKey Features
Industry Chain Size
50
Number of Teeth - Sprockets
17
Outside Dia.
3.72 in
Number of Chain Rows
Single
Material - Sprockets
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50BTL17H
Zoro #
G7880127
UPC #
888569101495
Country of Origin
China
Dimensions
Industry Chain Size
50
Outside Dia.
3.72 in
Pitch Dia.
3.401 in
Length through Bore
1 in
Maximum Bore Diameter
1 5/8 in
For Bushing Size
1610
Hub Diameter
2 25/32 in
Outside Diameter
3.72 in
Tooth Width
0.343 in
Pitch Diameter
3.401 in
Description
Bushed Roller Chain Sprocket, For Bushing Size 1610, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 17, Outside Diameter 3.72 in, Pitch Diameter 3.401 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 2 25/32 in, Hub Projection 0.657 in, Hub Type One Side, Length through Bore 1 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.