Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 1610, 5/8in

  • Mfr # 50BTL20H

  • Zoro # G7870887


product price: $43.45
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
20
Outside Dia.
4.32 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTL20H
Zoro #
G7870887
UPC #
888569101525
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
4.32 in
Pitch Dia.
3.995 in
Length through Bore
1 in
Outside Diameter
4.32 in
Maximum Bore Diameter
1 5/8 in
For Bushing Size
1610
Hub Diameter
3 1/4 in
Pitch Diameter
3.995 in
Tooth Width
0.343 in

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Steel
Number of Teeth
20
Pitch
5/8"
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required - Sprockets
1610
Item
Bushed Roller Chain Sprocket
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Temp. Range (F)
-50 to +500° F
Chain Number
50
Bushing Code
1610
Hub Projection
0.657 in
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
For Bushing Type
Split Taper
For Number of Strands
Single
For Chain Pitch
5/8 in
Hub Type
One Side
Finish
Black Oxide

Description

Bushed Roller Chain Sprocket, For Bushing Size 1610, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 20, Outside Diameter 4.32 in, Pitch Diameter 3.995 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.657 in, Hub Type One Side, Length through Bore 1 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.