Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 1615, 1in

  • Mfr # 80BTL12H

  • Zoro # G7867037


product price: $54.45
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
12
Outside Dia.
4.332 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTL12H
Zoro #
G7867037
UPC #
888569120618
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
4.332 in
Pitch Dia.
3.864 in
Length through Bore
1 1/2 in
Hub Diameter
3 in
For Bushing Size
1615
Tooth Width
0.575 in
Maximum Bore Diameter
1 5/8 in
Pitch Diameter
3.864 in
Outside Diameter
4.332 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Steel
Pitch
1"
Temp. Range (F)
-50 to +500° F
Bushing Required - Sprockets
1615
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Item
Bushed Roller Chain Sprocket
Number of Teeth
12
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Bushing Code
1615
Chain Number
80
Hub Projection
0.925 in
For Number of Strands
Single
For Chain Pitch
1 in
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
For Bushing Type
Split Taper
Hub Type
One Side

Description

Bushed Roller Chain Sprocket, For Bushing Size 1615, For Bushing Type Split Taper, For Chain Pitch 1 in, Material Steel, Number of Teeth 12, Outside Diameter 4.332 in, Pitch Diameter 3.864 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.925 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.