Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 2012, 1/2in

  • Mfr # 40BTL70

  • Zoro # G7870932


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
70
Outside Dia.
11.43 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTL70
Zoro #
G7870932
UPC #
888569095930
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
11.43 in
Pitch Dia.
11.145 in
Length through Bore
1 1/4 in
Pitch Diameter
11.145 in
Tooth Width
0.284 in
Hub Diameter
3 5/8 in
For Bushing Size
2012
Outside Diameter
11.43 in
Maximum Bore Diameter
2 in

Details

Number of Teeth - Sprockets
70
Number of Chain Rows
Single
Material - Sprockets
Steel
Pitch
1/2"
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Bushing Required - Sprockets
2012
Item
Bushed Roller Chain Sprocket
Material
Steel
Number of Teeth
70
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Code
2012
Chain Number
40
For Number of Strands
Single
Standards
ANSI B29.1, BIS
For Chain Pitch
1/2 in
For Bushing Type
Split Taper
Finish
Black Oxide
Teeth Heat Treatment
Not Hardened
Hub Type
One Side
Hub Projection
0.966 in

Description

Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 70, Outside Diameter 11.43 in, Pitch Diameter 11.145 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 0.966 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.284 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.