Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 2012, 1in

  • Mfr # 80BTL18H

  • Zoro # G7867737


product price: $86.49
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
18
Outside Dia.
6.271 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTL18H
Zoro #
G7867737
UPC #
888569120670
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
6.271 in
Length through Bore
1 1/4 in
Pitch Dia.
5.759 in
Maximum Bore Diameter
2 in
Outside Diameter
6.271 in
For Bushing Size
2012
Tooth Width
0.575 in
Hub Diameter
3 5/8 in
Pitch Diameter
5.759 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Steel
Bushing Required - Sprockets
2012
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Pitch
1"
Temp. Range (F)
-50 to +500° F
Item
Bushed Roller Chain Sprocket
Number of Teeth
18
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Bushing Code
2012
Chain Number
80
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
For Number of Strands
Single
Hub Projection
0.675 in
For Bushing Type
Split Taper
Hub Type
One Side
For Chain Pitch
1 in
Standards
ANSI B29.1, BIS

Description

Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 1 in, Material Steel, Number of Teeth 18, Outside Diameter 6.271 in, Pitch Diameter 5.759 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 0.675 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.