Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 2012, 3/4in

  • Mfr # 60BTL20H

  • Zoro # G7871912


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
20
Outside Dia.
5.185 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTL20H
Zoro #
G7871912
UPC #
888569108258
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
5.185 in
Length through Bore
1 1/4 in
Pitch Dia.
4.794 in
Maximum Bore Diameter
2 in
Tooth Width
0.459 in
For Bushing Size
2012
Pitch Diameter
4.794 in
Outside Diameter
5.185 in
Hub Diameter
3 5/8 in

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
3/4"
Number of Teeth
20
Material
Steel
Bushing Required - Sprockets
2012
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Item
Bushed Roller Chain Sprocket
Bushing Code
2012
Chain Number
60
Standards
ANSI B29.1, BIS
Hub Projection
0.791 in
For Number of Strands
Single
For Bushing Type
Split Taper
For Chain Pitch
3/4 in
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Hub Type
One Side

Description

Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 20, Outside Diameter 5.185 in, Pitch Diameter 4.794 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.