Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 2012, 3/4in

  • Mfr # 60BTL22H

  • Zoro # G7882543


product price: $66.69
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
22
Outside Dia.
5.666 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTL22H
Zoro #
G7882543
UPC #
888569108272
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
5.666 in
Pitch Dia.
5.27 in
Length through Bore
1 1/4 in
Pitch Diameter
5.27 in
Tooth Width
0.459 in
Outside Diameter
5.666 in
Hub Diameter
3 5/8 in
For Bushing Size
2012
Maximum Bore Diameter
2 in

Details

Number of Teeth - Sprockets
22
Number of Chain Rows
Single
Material - Sprockets
Steel
Material
Steel
Number of Teeth
22
Bushing Required - Sprockets
2012
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Temp. Range (F)
-50 to +500° F
Item
Bushed Roller Chain Sprocket
Pitch
3/4"
Chain Number
60
Bushing Code
2012
Hub Projection
0.791 in
For Number of Strands
Single
For Bushing Type
Split Taper
Finish
Black Oxide
Standards
ANSI B29.1, BIS
For Chain Pitch
3/4 in
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth

Description

Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 22, Outside Diameter 5.666 in, Pitch Diameter 5.27 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.